FESTO 8030308 REDUCING NIPPLE NPFC-R-G14-G18-MF
Reducing Nipple
See technical informationSee documentsReferences
Festo:NPFC-R-G14-G18-MF
Rubix:116A3724
Manufacturer :8030308
EAN:4052568064105

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 in |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8030308 REDUCING NIPPLE NPFC-R-G14-G18-MF
Reducing nipple NPFC-R-G14-G18-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 in |
| Max. service pressure | 50 bar |
| Profile | reducing nipple (npfc-r series), g1/4 (male) to g1/8 (female) threaded adapter, nickel‑plated brass |
| Connection 2 | g 1/8 in |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
| Type of threading | bsp |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 9.70 excl. VAT
/ 10 pieces
£ 11.64 incl. VAT
- Delivery usually within ( 2 ) days