MECALINE STAINLESS STEEL REDUCER R1/4-G3/8
STAINLESS STEEL FEMALE - MALE TAPER REDUCTION
See technical informationSee documentsReferences
Mecaline:842989
Rubix:214A5452
EAN:3660338062803

Documents
Product details : MECALINE STAINLESS STEEL REDUCER R1/4-G3/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | acier inoxydable |
|---|---|
| Connection 1 | r 1/4 |
| Profile | g3/8 |
| Connection 2 | g3/8 |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ Each
£ 16.46 incl. VAT
- In stock: Next day delivery
