Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869387 UNION TEE -6X4
MECALINE 869387 UNION TEE -6X4
UNION TEE PUSH-ON FITTING
References
mecaline:
869387
rubix:
216A2477
ean:
3660338231278
Technical specifications
Material
nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869387 UNION TEE -6X4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 858613 STRAIGHT UNION 16 EQUAL
SMC KFT10U-00 INSERT FITTING
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
MECALINE 859202 BULKHEAD UNION 8/8
MECALINE 869390 UNION TEE -12X10
MECALINE STRAIGHT UNION 5X3 858574
MECALINE 858604 UNION TEE 8X6-6X4
LEGRIS BRS COMPRESN FITTING 0124 10 00
MECALINE 869384 UNION ELBOW 8X6
MECALINE 869422 ELBOW UNION 8 EQUAL
MECALINE 869662 TEE UNION 6
MECALINE 858620 ELBOW UNION 15 NICKEL-PLATED BRASS
SMC KFT08U-00 INSERT FITTING
MECALINE 858686 TEE UNION 18
PARKER EO-UNION G16SCF