Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869390 UNION TEE -12X10
MECALINE 869390 UNION TEE -12X10
UNION TEE PUSH-ON FITTING
References
mecaline:
869390
rubix:
216A2476
ean:
3660338231308
Technical specifications
Material
nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869390 UNION TEE -12X10
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
12 mm
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.24
excl. VAT
/
Each
£
13.49
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859500 ELBOW UNION 8MM
SMC KFH06-00 FITTING
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 859207 BULKHEAD UNION 12/8
MECALINE 859501 ELBOW UNION 10MM
MECALINE 858595 UNION ELBOW 15X12 5
MECALINE STRAIGHT UNION 6859548
MECALINE 859435 INTERNAL BUSHING 18/16
MECALINE 858603 UNION TEE TE-5X3
MECALINE 859432 INTERNAL BUSHING 14/12
MECALINE TEE UNION 4 MM 859438
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE STRAIGHT UNION 4 859547
MECALINE 869406 STRAIGHT UNION 10
LEGRIS BRS COMPRESN FITTING 0124 12 00