Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
Union Connector
References
camozzi:
1230 8
rubix:
203A1209
Technical specifications
Material
brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-8MM 1230 8
Compression fittings Mod. 1230 tube to tube connector. 4 to 8mm tube versions supplied in multiples of 10. 10 to 12mm tube versions supplied in multiples of 5.
Technical specifications
Attributes
Material
brass
Length
51Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.05
excl. VAT
/
Each
Ā£
3.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MECALINE STRAIGHT UNION 10859550
MECALINE INTERNAL BUSHING 12/10 859027
MECALINE 858602 UNION TEE 4X2- 4X2.7
MECALINE STRAIGHT UNION 4X2 858573
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 859628 CROSS UNION 12
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
MECALINE TEE UNION 10MM 859441
MECALINE 858614 STRAIGHT UNION 18 EQUAL
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE 869389 UNION TEE -10X8
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 869385 UNION ELBOW 10X8
MECALINE 859503 ELBOW UNION 14MM
MECALINE 869421 ELBOW UNION 6 EQUAL