Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859202 BULKHEAD UNION 8/8
MECALINE 859202 BULKHEAD UNION 8/8
BULKHEAD STRAIGHT PUSH-ON FITTING
References
mecaline:
859202
rubix:
216A2229
ean:
3660338142338
Technical specifications
Material
nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859202 BULKHEAD UNION 8/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.58
excl. VAT
/
Each
£
6.70
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 869424 ELBOW UNION 12 EQUAL
MECALINE 859559 BULKHEAD STRAIGHT FITTING 6 M10X1
MECALINE 859499 ELBOW 6MM
MECALINE 858686 TEE UNION 18
MECALINE STRAIGHT UNION 5X3 858574
MECALINE 859563 BULKHEAD STRAIGHT FITTING 14
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
MECALINE 859200 BULKHEAD UNION 6/8
SMC KFT10N-00-X2 INSERT FITTING
MECALINE 869369 STRAIGHT UNION6X4
MECALINE 869665 TEE UNION 12
MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
MECALINE 869406 STRAIGHT UNION 10
MECALINE 869420 ELBOW UNION 4 EQUAL
MECALINE 858619 ELBOW UNION 14 NICKEL-PLATED BRASS