Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE STRAIGHT UNION 5X3 858574
MECALINE STRAIGHT UNION 5X3 858574
UNION STRAIGHT PUSH-ON FITTING
References
mecaline:
858574
rubix:
214A5321
ean:
3660338136443
Technical specifications
Material
Nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT UNION 5X3 858574
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
5 mm
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.06
excl. VAT
/
Each
£
3.67
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE TEE UNION 10MM 859441
SMC KFH12N-00-X2 INSERT FITTING
SMC KFT08U-00 INSERT FITTING
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
SMC KFG2T0425-00 INSERT FITTING
MECALINE 869665 TEE UNION 12
SMC KFG2T0403-00 INSERT FITTING
MECALINE TEE UNION 8MM 859440
MECALINE 858593 UNION ELBOW 8X6-6X4
LEGRIS BRS COMPRESN FITTING 0106 10 00
MECALINE 869372 STRAIGHT UNION 12X10
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE STRAIGHT UNION 14859552
MECALINE 869404 STRAIGHT UNION 6