Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869384 UNION ELBOW 8X6
MECALINE 869384 UNION ELBOW 8X6
UNION ELBOW PUSH-ON FITTING
References
mecaline:
869384
rubix:
216A2468
ean:
3660338231254
Technical specifications
Material
Nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869384 UNION ELBOW 8X6
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.59
excl. VAT
/
Each
£
5.51
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC KFE06-00-X2 INSERT FITTING
MECALINE 859202 BULKHEAD UNION 8/8
MECALINE 858578 STRAIGHT UNION 10X8-8X6
SMC KFG2T1209-00 INSERT FITTING
SMC KFH06-00 FITTING
MECALINE 869662 TEE UNION 6
MECALINE 859553 STRAIGHT UNION 15MM
MECALINE 859207 BULKHEAD UNION 12/8
MECALINE 858576 STRAIGHT UNION 8X6-6X4
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
MECALINE 859554 STRAIGHT UNION 16MM
MECALINE 859433 INTERNAL BUSHING 16/13
MECALINE TEE UNION 14MM 859443
MECALINE 858606 UNION TEE 10X8-8X6
MECALINE STRAIGHT UNION 8859549