Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE 858613 STRAIGHT UNION 16 EQUAL
UNION STRAIGHT COMPRESSION FITTING
References
mecaline:
858613
rubix:
216A2715
ean:
3660338136832
Technical specifications
Material
Nickel-plated brass body
Connecting diameter
16 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858613 STRAIGHT UNION 16 EQUAL
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
Nickel-plated brass body
Connecting diameter
16 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
13.85
excl. VAT
/
Each
Ā£
16.62
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 858605 UNION TEE 10X8-6X4
MECALINE 869661 TEE UNION 4
LEGRIS BRS COMPRESN FITTING 0106 10 00
MECALINE 869405 STRAIGHT UNION 8
MECALINE 858595 UNION ELBOW 15X12 5
MECALINE STRAIGHT UNION 4X2 858573
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 869403 STRAIGHT UNION 4
MECALINE 859562 BULKHEAD STRAIGHT FITTING 12
MECALINE 859504 ELBOW UNION 15MM
SMC KFG2T1209-00 INSERT FITTING
MECALINE 859445 TEE UNION 18MM
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE 869420 ELBOW UNION 4 EQUAL
AVENTICS 1829202004