SMC LQ3T5A-R7 HIGH PURITY FLUOROPOLYMER FITTING
Union Tee Reducing
See technical informationSee documentsReferences
SMC:LQ3T5A-R7
Rubix:2605133

Documents
Product details : SMC LQ3T5A-R7 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/4'×5/8' |
| Profile | lq3t-r |
| Connection 2 | 1/2'×3/8' |
| Max. temperature | 150 °C |
| Type | union tee reducing |
| Tube diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 89.33 excl. VAT
/ Each
£ 107.20 incl. VAT
- Delivery usually within ( 21 ) days