References
Mecaline:858823
Rubix:216A2197
EAN:3660338138935

Documents
Product details : MECALINE 858823 UNION Y MM 16
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 16 |
|---|---|
| Material | polymer body |
| Length | 61 mm |
| Min. temperature | -20 °C |
| Connection 2 | 16 |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 16 mm |
| Metric exterior tube diameter 2 | 16 mm |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- In stock: Next day delivery
