Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860067 SOCKET UNION Y MM 4-6
MECALINE 860067 SOCKET UNION Y MM 4-6
UNION Y FITTINGS
References
mecaline:
860067
rubix:
216A1981
ean:
3660338150180
Technical specifications
Material
Polymer Body
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860067 SOCKET UNION Y MM 4-6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CAMOZZI STEM ADAPTOR 6811-6-1/8
SMC KQH06-M5-X17 FITTING
LEGRIS LF3000 FITTING 3103 04 10
SMC 10-KGL08-00 FITTING
FESTO 186172 PUSH-IN T-FITTING QSTL-G1/4-8
SMC KQG2T12-02S ONE-TOUCH FITTING SUS 316
SMC KAH10-U04 ELECTROSTAT PROTECTION FITTING
SMC KQ2U08-10A-X35 ONE-TOUCH FITTING
FESTO 2254 PIPE SOCKET QM-1/8-1/8
SMC KQ2K04-M5 FITTING
NORGREN 101250818 PFIT 8MM-R1/8 STRAIGHT ADAPTER
SMC KQ2ZD12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
FESTO 153413 PUSH-IN L-FITTING, ROTATABLE QSRL-1/8-8
LEGRIS LF3000 FITTING 3180-06-00
SMC KQ2U16-03S ONE-TOUCH FITTING