Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101250818 PFIT 8MM-R1/8 STRAIGHT ADAPTER
NORGREN 101250818 PFIT 8MM-R1/8 STRAIGHT ADAPTER
Straight Adaptor
References
norgren:
101250818
rubix:
45013435
Technical specifications
Material
Nickel-Plated Brass
Connection 1
R 1/8 in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101250818 PFIT 8MM-R1/8 STRAIGHT ADAPTER
Straight screw-in connection 8 - R 1/8 Pneufit
Technical specifications
Attributes
Material
Nickel-Plated Brass
Connection 1
R 1/8 in
Profile
Pneufit 10
Connection 2
8 mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.84
excl. VAT
/
Each
£
3.41
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC DMK6S-23 MULTI-CONNECTOR WITH ONE-TOUCH FITTINGS
FESTO 578394 PUSH-IN T-FITTING NPQH-T-G18-Q8-P10
SMC KQ2L10-G03N ONE-TOUCH FITTING
NORGREN 101251028 PFIT 10MM-R1/4 STRAIGHT ADPT
FESTO 3713 QUICK CONNECTOR ACK-1/4-PK-4
NORGREN C00GE0400 PFITC 4MM INLINE FLOW CONTROL
SMC KQ2S10-U04 FITTING
FESTO 153224 MULTIPLE DISTRIBUTOR QSLV3-1/8-8
SMC KQ2E10-00G STAINLESS STEEL FITTINGS
NORGREN 4315-11 1/2 PIPE ADAPTER 74 SERIES
NORGREN 102470605 PFIT 6MM-M5 90 DEGREE
SMC KQ2D12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
CAMOZZI TECHNOPOLYMER-SIN BANJO RING-4MM TUBE-1/8 THREAD 7610 4-1/8
FESTO 153160 PUSH-IN BULKHEAD CONNECTOR QSS-10
FESTO 578272 PUSH-IN L-CONNECTOR NPQH-L-Q8-E-P10