References
Aventics:2121412000
Rubix:274A0786

Product details : AVENTICS 2121412000
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | brass, nickel-plated |
| Length | 46.2 mm |
| Min. temperature | 0 °C |
| Colour | silver |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Usually arrives within 14 working days
