BEAVERSWOOD BLUE SHRINK WRAP RACKSACK 1000 X 920MM PRINTED RED
Rack Sack
See technical informationSee documentsReferences
Beaverswood Supply Company:RSB1/SW
Rubix:80100564

Documents
Product details : BEAVERSWOOD BLUE SHRINK WRAP RACKSACK 1000 X 920MM PRINTED RED
Racksack® is the market-leading solution for waste segregation in the industrial work setting, providing a simple and cost-effective system that’s easy to implement. This innovative family of products will help you to be compliant with the current EU & UK waste segregation legislation. Designed to save valuable floor space and to simplify what can sometimes be a complicated and laborious process, enabling you to create a sustainable tidier, safer and more productive workplace. Made from strong, durable polyester that withstands the rigours of an industrial environment. The racksack® family includes products that can be attached to warehouse racking, shelving, trolleys, roll cages, stillages, mobile steps and many more. Waste management problems are easily solved with the racksack®. Ideal for most warehouse racking systems, the racksack® quickly fixes to the end of your racking frame. The racksack® is designed for most racking and shelving systems between 900mm and 1100mm. Once full, racksacks® can be removed and emptied with ease. The racksack® has been thoughtfully developed so that it will not intrude into valuable warehouse space. When hung it has a large open mouth to easily receive waste, yet its tapered design enables it to hardly encroach into the floor area. Originally designed for the warehouse the racksack®’s flexible method of ‘S’ locator fixing means it can be hung over or hooked onto any substrate. That’s why the racksack® has quickly established itself a place in other industrial areas such as factories, offices or anywhere where waste has become a problem. Made from tough waterproof polyester the racksack® can adequately withstand the rigours of an industrial environment. Three strong handles are woven into the edge of the sack, one on each side for carrying and one on the base, so that the sack can be easily tilted from the base and emptied.
Strengths
•A compliant, space-saving efficient way to segregate waste
Easy collection of waste
Easy to fix, easy to remove
Hard-wearing and re-usable
Choose from a range of colour coded designs
Available in 14 text and 5 symbol-only designs
Other designs and special prints including logos are available on request
Easy collection of waste
Easy to fix, easy to remove
Hard-wearing and re-usable
Choose from a range of colour coded designs
Available in 14 text and 5 symbol-only designs
Other designs and special prints including logos are available on request
Technical specifications
Attributes
| Volume | 160 l |
|---|---|
| Type | bin |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Usually arrives within 14 working days
