• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Waste containers - Bag
SPARTEX A0110056 10 HAZARDOUS WASTE BAGSBLUE PACK OF 10

SPARTEX A0110056 10 HAZARDOUS WASTE BAGSBLUE PACK OF 10

Hazardous waste bagsblue pack

See technical information
References
Spartex:UK-A0110056
Rubix:225A8247
brand logo
brand logo
Technical specifications
Typebin

Product details : SPARTEX A0110056 10 HAZARDOUS WASTE BAGSBLUE PACK OF 10


Dimensions: 46cm x 90cm

Technical specifications


Attributes
Typebin
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BEAVERSWOOD BLUE RACKSACK PRINTED STRAPPING IN RED TEXT RSB1/PSSPARTEX 853396 WASTE-BIN SACK UNIVERSAL CAPACITY L 30 PK20BEAVERSWOOD BLUE CARDBOARD RACKSACK 1000 X 920MM PRINTEDBEAVERSWOOD T2B/1 DOUBLE TROLLEY SACK 600X600BPI FL0105 HEAVY DUTY CLEAR 457X737X965 R25 PK200BPI GR0109 CHSA 18KG HEAVY DUTY COMPACTOR CLEAR 508X864X1168 R25 PK100SPARTEX 853398 WASTE-BIN SACK UNIVERSAL CAPACITY L 100 PK20TORK 204060 TRANSPARENT 50L BIN LINERS B1 X25 PK10SPARTEX 853404 WASTE-BIN SACK UNIVERSAL + CAPACITY L 100 PK8SPARTEX 853397 WASTE-BIN SACK UNIVERSAL CAPACITY L 50 PK20BPI CS004 CHSA 10KG MEDIUM DUTY REFUSE BLUE 457X737X965 R25 PK200BPI GR0106 CHSA 20KG X-HV DUTY COMPACTOR CLEAR 508X864X1168 R25 PK100SPARTEX 853405 WASTE-BIN SACK UNIVERSAL + CAPACITY L 110 PK8BEAVERSWOOD BLUE SHRINK WRAP RACKSACK 1000 X 920MM PRINTED REDBPI GR0411 COMPOSTABLE CADDY LINER 10L GREEN 440X450 R24 PK480
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap