• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Brushes(386)
See Brushes
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Brushes
  4. Brushes
  5. Brushes
  6. Workshop hand brush and non-sparking brush
  7. SPARTEX WSB.04-B WIRE SCRATCH BRUSH, 4 ROW

SPARTEX WSB.04-B WIRE SCRATCH BRUSH, 4 ROW

Wire Scratch Brush, 4 Row

See technical information

References

Spartex:UK-WSB.04-B
Rubix:223A8986
Manufacturer :WSB.04-B
brand logo
brand logo

Product details : SPARTEX WSB.04-B WIRE SCRATCH BRUSH, 4 ROW


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

OSBORN 0001432613 HAND BRUSH PLASTIC BODY S/S WIRE 3-ROWSOSBORN 0001432603 HAND BRUSH PLASTIC BODY STEEL WIRE 3-ROWSOSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWSVIKAN 38903 HAND BRUSH L 200MM HARD BLUEOSBORN 0001432623 HAND BRUSH PLASTIC BODY BRASS WIRE 3-ROWSOSBORN 0001432614 HAND SCR. B. 4-R STR-ST/ST 035 T23 PLASTIC HANDLEVIKAN 64405 HAND BRUSH S / NAILBRUSH 130MM HARD WHITEOSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MMSPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIREOSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWSOSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWSSPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEELBENTLEY STIFF HAND BRUSH BLUEBAHCO NS804-290 NS HAND BRUSH BRASS 3X290SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap