References
SMC:ZM-SA
Rubix:119A5387
Manufacturer :ZM-SA
EAN:3618036481334

Documents
Product details : SMC ZM-SA SILENCER
The MHF2 series is a series of narrow-profile pneumatic grippers, designed to reduce footprint substantially. The height of the MHF2 gripper is approximately 1/3 that of an equivalent gripper in the MHZ series. For each size, the finger stroke can be long, short or intermediate. High rigidity can be achieved by adopting a linear guide.
Silent
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Connecting diameter (inch) | 1/8 '' |
| Length | 80 mm |
| Max. service pressure | 5.5 bar |
| Sound level | 38 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.43 excl. VAT
/ Each
£ 8.92 incl. VAT
- Delivery usually within ( 4 ) days