References
Festo:UOMS-1/4
Rubix:118A6619
Manufacturer :538436
EAN:4052568049836

Documents
Product details : FESTO 538436 SILENCER EXTENSION UOMS-1/4
Silencer extension UOMS-1/4 To further reduce the level of noise, up to four silencer elements can be fitted on top of one another. Type of seal on screw-in stud=Without seal, Assembly Position=Any, Design structure=Open silencer, Operating pressure, vacuum generator=0 - 8 bar, Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x20x80 mm |
|---|---|
| Logistic Weight | 13,43 g |
| Connecting diameter (inch) | 1/4 '' |
| Material | pu foam |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
- Delivery usually within ( 2 ) days