References
Festo:U-1/4-B
Rubix:132A6120
Manufacturer :6842
EAN:4052568001414

Documents
Product details : FESTO 6842 SILENCER U-1/4-B
Silencer U-1/4-B Assembly Position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=2838 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x20x19 mm |
|---|---|
| Logistic Weight | 15,59 g |
| Connecting diameter (inch) | 1/4 '' |
| Material | pe |
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ Each
£ 10.90 incl. VAT
- In stock: Next day delivery