Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
GISS 886698 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK 2XL
GISS 886698 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK 2XL
URBAN WORK PREMIUM 1 EVOL JACKET
References
giss:
886698
rubix:
243A8231
ean:
3660338400940
Technical specifications
Colour
blue
Size
2xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 886698 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK 2XL
Standard : ENISO13688:2013
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
Colour
blue
Size
2xl
Main material
cotton
Grammage
270
g/m²
Secondary colour
black
Material
cotton / polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.67
excl. VAT
/
Each
£
56.00
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
REGATTA TRW297 081 DOVER FLEECE LINED BOMBER NAVY/NAVY L
REGATTA TRF622 540 HM RECYCLED MICRO FLEECE NAVY S
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DANTH/BLACK M
HELLYHAN 74230_590-4XL KENSINGTON H. SOFTS JACKET NAVY 4XL
REGATTA TRA680 808 CLASSIC PRINTABLE SOFTSHELL BLACK(BLACK) 2XL
MASCOT 17001 ADVANCED OUTERSHELL JACKET DPETROL/BLACK 3XL
MASCOT 15001 GANDIA OUTERSHELL JACKET BLACK/HV YEL S
ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK S
HELLYHAN 72180_290-3XL HERITAGE PILE JACKET DARK ORANGE 3XL
ORN 4200 TERN SOFTSHELL BLACK 3XL
ORN 4683R FIREBACK EARTHPRO GRS JACKET BLACK BLACK XS
MASCOT 18303 ACCELERATE FLEECE JACKET DANTH/BLACK XS
HELLYHAN 72026_990-S OXFORD FLEECE JACKET BLACK S
MASCOT 15001 GANDIA OUTERSHELL JACKET DNAVY/HV ORG 3XL
GISS 886712 URBAN WORK PREMIUM 2 EVOL JACKET GREY/BLACK 2XL