TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU GLOVES AMBER 3X42C 12/3XL
TRAFFI TG5360 LXT ULTRAFINE X-DURA PU GLOVES 3X42C
See technical informationSee documentsReferences
TraffiGlove:TG5360-12
Rubix:239A5456
Manufacturer :TG5360-12
EAN:5055681050368
Documents
Product details : TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU GLOVES AMBER 3X42C 12/3XL
The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level C. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_3X42C
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 12 |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- In stock: Next day delivery


