References
Uvex:6049709
Rubix:222A3275
Manufacturer :6049709
EAN:4048612018743

Product details : UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 9/L
The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion, cutting and excellent wear comfort. The Uvex C500 liner glove is supple and comfortable. It can be used in glove.
Strengths
Very high cut resistance (Level 5). Good movement flexibility. Product that guarantees excellent dexterity. High level of comfort, thanks to the Uvex climazone system. Öeko-Tex ® Label. Patented Bamboo Twinflex ® technology by Uvex. Silicone-free glove.
Applications
Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 1 |
| ESD | no |
| Coating of the gloves | without |
| Material | dyneema fiber /bamboo fiber/fibreglass/polyamide |
Show UNSPSC/ECL@SS
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
- Usually arrives within 14 working days
