A625 - Vis-Tex Cut Resistant Glove
Size | XL |
---|---|
Cutting resistance level | D |
Main material | HPPE |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Cuff style | Knitted |
Length | 260 mm |
Colour | Orange |
Secondary colour | Black |
Material | HPPE, Glass fibre |
In stock: Next day delivery