References
Portwest:A635K8RL
Rubix:2589056
EAN:5036108252602

Product details : PORTWEST A635 CUT B13 PU ECONOMY GLOVES 4X42B BLACK L
The Eco-Cut Glove conforms to level B cut resistance and is ideal for tasks where the risk of injury is low. Featuring all the staple benefits of comfort, dexterity and grip but at a very affordable price.
Colour : Black
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | l |
| Main material | polyester |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Length | 250 mm |
| Material | polyester, glass fibre, elastane |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- In stock: Next day delivery