Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU46 UK11 W11
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU46 UK11 W11
Unisex safety shoes Uvex
References
uvex:
68342-46
rubix:
271A5329
ean:
4031101832838
Technical specifications
EU shoe size
46
Collar height
low
Colour
black
See all Specifications
Product details
Technical specifications
Product details : UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU46 UK11 W11
Technical specifications
Attributes
EU shoe size
46
Collar height
low
Colour
black
Main material
polyester
Secondary colour
blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.91
excl. VAT
/
Each
£
182.29
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FC14 SIZE 4 COMPOSITELITE SHOE
PORTWEST FD17BKR44 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 10
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU43 UK9
BASE B1006 K-BALANCE/K-WALK S1P HRO SRC BLACK/YELLOW EU40 UK6.5
BASE B0678 BOWLING TOP/TENNIS TOP S3L FO SR BLACK/BLUE EU42 UK8
JALAS 9615 FLOW LOW CUT SHOE S3 SRC HRO EU37 UK4
V12 V2500 COMET BLACK S1L ESD TRAINER UK7 EU41
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU44 UK10
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU39 UK6
GISS 867151 SAFETY SHOE SOCORRO S1P SRC GREY MICROFIBRE SIZE 45
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 41/7
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU40 UK6.5
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU47 UK12
U-POWER UF20234-41 JAMES S3 SRC BLK LOWSHOE SIZE 41/7
GISS 867136 SAFETY SHOE DURANGO S1P SRC GREY MICROFIBRE SIZE 45