TEGERA 884A SYNTHETIC GLOVE 9 L


NITRILE FOAM COATED BLACK/GREYREUSABLE GLOVE

References
tegera:884-9
rubix:2586396
ean:7340118322278
brand logo
brand logo
Technical specifications
Size9
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 884A SYNTHETIC GLOVE 9 L


Palm Dipped Precision work gloves are light lycra/nylon gloves with nitrile, providing water and oil resistance properties in the palm. With extremely good fingertip sensitivity and high levels of protection, gloves are suitable for a variety of light and medium-work applications. It ensures that your hands will remain protected even in dirty, oily and greasy environments.
Colour :Black/Grey

Strengths

Resistance: Gloves offer excellent levels of tear and abrasion resistance in various dip geometries
Grip: Comes with foam patterning which provides excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Material: Gloves are made up of nitrile foam which leads to level 5 dexterity

Technical specifications


Attributes
Size9
Coatingnitrile
Abrasion resistance level4
Main materialnitrile
Cuff styleknitted
Length260 mm
Materialnitrile/nylon/elastane
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • In stock: Next day delivery