Leather Glove
Size | 10 |
---|---|
Abrasion resistance level | 2 |
Main material | Leather |
Size | 10 |
---|---|
Abrasion resistance level | 2 |
Main material | Leather |
Colour | Black |
Secondary colour | Black |
Material | Full Grain Goatskin of Top Quality (Palm);Neoprene, Full Grain Goatskin of Top Quality (Back);Winter-Lined, Thinsulate™ 120 g (Lining);Textile (Cuff) |
Usually arrives within 14 working days