References
Uvex:6093810
Rubix:80989565
Manufacturer :6093810
EAN:4048612042151

Product details : UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 10/XL
The Unidur 6659 gloves are soft gloves that guarantees excellent dexterity. The HPPE fiber provides cutting protection. The palm and fingers are coated with polyurethane so that the tactile sensitivity of the wearer is fully respected.
Strengths
Flexibility. Great cut resistance. Excellent dexterity. High resistance to abrasion. Mechanical resistance.
Applications
Metallurgical industry. Glass Industries. Automobile industry. Packaging.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Material | hppe/ fiberglass/ polyamide/ elasthane |
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
- In stock: Next day delivery
