TRAFFIGLOV TG1290 ULTRA LTWT PU RED 4121A GLOVES 11/2XL


TRAFFI TG1290 X-DURAULTRA PU GLOVES 4121A

References
traffiglove:TG1290-11
rubix:239A5528
manufacturer :TG1290-11
ean:5055681017194
brand logo
brand logo
Technical specifications
Size11
Cutting resistance level1
Usage environmentDry
See all Specifications

Product details : TRAFFIGLOV TG1290 ULTRA LTWT PU RED 4121A GLOVES 11/2XL


An 18 gauge EN388:2016 cut level A safety glove. This is an ultra-lightweight close fitting and flexible glove, with a high tech X-Dura polyurethane coating. Fully touchscreen compatible.

Strengths

• EN388:2016 cut level A safety glove • Super lightweight • Highly tactile, touchscreen compatible • This glove has anti-static properties • High performance liner, dirt & abrasion resistant

Applications

• Automotive • Fine product assembly work • Machinery and equipment • Metal fabrication • Tasks which require use of touchscreen

Technical specifications


Attributes
Size11
Cutting resistance level1
Usage environmentDry
Abrasion resistance level1
ESDYes
CoatingPolyurethane
TypeGlove
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
  • Usually arrives within 14 working days