MECALINE SPZ2240 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Wedge Belt

References
mecaline:XPZ2240
rubix:45035683
manufacturer :864493
ean:3660338189319
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length2240 mm
See all Specifications

Product details : MECALINE SPZ2240 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPZ
Pitch length2240 mm
Upper width9.7 mm
Height8 mm
Show UNSPSC/ECL@SS
£ 24.99 excl. VAT
/ Each
£ 29.99 incl. VAT
  • Sold out