References
Mecaline:XPA4500MC - 889766
Rubix:255A0682
Manufacturer :889766
EAN:3660338423192

Documents
Product details : MECALINE 889766 SPA4500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 4500 mm |
| Outer length | 4518 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- Usually arrives within 14 working days
