Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2282MC - 889744
rubix:
243A4609
manufacturer :
889744
ean:
3660338422973
Technical specifications
Profile
XPA
Pitch length
2282
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
2282
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.97
excl. VAT
/
Each
£
25.16
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ1077 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ962 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1700QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 11076AXP
GATES QUAD POWER 4 XPC4750QP4
OPTIBELT 3VX355:OPTI WEDGE BELT
MECALINE SPA3550 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1287 MOULDED COG WEDGE BELT 2.0
MECALINE 889828 SPB3070 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1037 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7876AXP
MECALINE SPA1882 MOULDED COG WEDGE BELT 2.0
GATES XPA2607 QUAD-POWER 4 9644-02607 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPB2840QP4
MECALINE SPB4000 MOULDED COG WEDGE BELT 2.0