Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA2800 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA2800 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA2800
rubix:
45035356
manufacturer :
864572
ean:
3660338190100
Technical specifications
Profile
XPA
Pitch length
2800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2800 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
XPA
Pitch length
2800
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Sold out
Select variants (72)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10126AXP
GATES QUAD POWER 4 XPZ1550QP4
GATES QUAD POWER 4 XPB3440QP4
MECALINE SPZ875 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPC2650QP4
MECALINE SPZ912 MOULDED COG WEDGE BELT 2.0
OPTIBELT 3VX355:OPTI WEDGE BELT
MECALINE SPZ1650 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9506AXP
MECALINE SPA1180 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 26506AXP
GATES QUAD POWER 4 XPB1400QP4
MECALINE SPC2800 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1237 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1187 XEP 1014140