Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889840 SPB4560 MOULDED COG WEDGE BELT 2.0
MECALINE 889840 SPB4560 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB4560MC - 889840
rubix:
255A0716
manufacturer :
889840
ean:
3660338423932
Technical specifications
Profile
XPB
Pitch length
4560
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889840 SPB4560 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
4560
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.08
excl. VAT
/
Each
£
27.70
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPB3150QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 33506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 26506AXP
GATES QUAD POWER 4 XPA1180QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9576AXP
OPTIBELT XPC 2650 XEP 1014696
MECALINE SPZ987 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 7576AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26806AXP
OPTIBELT 3VX 560 XEP 1013822
MECALINE SPB1510 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB1320 SPB MOULDED COGGED WEDGE BELT
GATES XPZ1987/3VX784 QUAD-POWER 4 9643-01987 RAW EDGE (M COGGED) VBELT
MECALINE SPA2282 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPC 2120 XEP 1014692