References
Mecaline:XPZ750
Rubix:45035729
Manufacturer :864463
EAN:3660338189012

Product details : MECALINE SPZ750 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 750 mm |
| Outer length | 763 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Sold out
