Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1400 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1400 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1400MC - 889704
rubix:
243A4579
manufacturer :
889704
ean:
3660338422577
Technical specifications
Profile
XPA
Pitch length
1400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1400 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1400
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.63
excl. VAT
/
Each
£
17.56
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ1287 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT WEDGE BELTS XPZ 14376AXP
OPTIBELT 3VX 425 XEP 1013815
MECALINE SPZ1420 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2500 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB3000 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1337QP4
MECALINE SPA3350 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1400QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 8006AXP
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1082 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1612 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1650 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1650 MOULDED COG WEDGE BELT 2.0