References
Optibelt:17 X 615
Rubix:265A8820
Manufacturer :1683051
EAN:4014486033854




Product details : OPTIBELT 17 X 615 1683051
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x44x44 mm |
|---|---|
| Logistic Weight | 121 g |
| Profile | b/17 |
| Belt designation | b24 |
| Interior length | 615 mm |
| Outer length | 684 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 655 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
