References
Optibelt:13 X 2438
Rubix:265A8800
Manufacturer :1657436
EAN:4014486033472




Product details : OPTIBELT 13 X 2438 1657436
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x180x180 mm |
|---|---|
| Logistic Weight | 266 g |
| Profile | a/13 |
| Belt designation | a96 |
| Interior length | 2438 mm |
| Pitch length | 2468 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 2488 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days
