References
Optibelt:25 X 5300
Rubix:265A9006
Manufacturer :1749905
EAN:4014486038651





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x5300 |
| Interior length | 5300 mm |
Product details : OPTIBELT 25 X 5300 1749905
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x563x563 mm |
|---|---|
| Logistic Weight | 2226 g |
| Profile | 25 |
| Belt designation | 25x5300 |
| Interior length | 5300 mm |
| Outer length | 5400 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 5360 mm |
Show UNSPSC/ECL@SS
£ 57.15 excl. VAT
/ Each
£ 68.58 incl. VAT
- Usually arrives within 14 working days