References
Optibelt:22 X 1574
Rubix:265A8930
Manufacturer :1510295
EAN:4014486037364




Product details : OPTIBELT 22 X 1574 1510295
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x147x147 mm |
|---|---|
| Logistic Weight | 510 g |
| Profile | c/22 |
| Belt designation | c62 |
| Interior length | 1574 mm |
| Pitch length | 1632 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1662 mm |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Usually arrives within 14 working days
