References
Optibelt:22 X 2667
Rubix:265A8957
Manufacturer :1743968
EAN:4014486037784




Product details : OPTIBELT 22 X 2667 1743968
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x249x249 mm |
|---|---|
| Logistic Weight | 864 g |
| Profile | c/22 |
| Belt designation | c105 |
| Interior length | 2667 mm |
| Pitch length | 2725 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2755 mm |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days
