References
Optibelt:10 X 2360
Rubix:265A8754
Manufacturer :1759324
EAN:4014486032345




Product details : OPTIBELT 10 X 2360 1759324
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x57x57 mm |
|---|---|
| Logistic Weight | 151 g |
| Profile | z/10 |
| Belt designation | z93 |
| Interior length | 2360 mm |
| Pitch length | 2382 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 2398 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- Usually arrives within 14 working days
