References
Optibelt:22 X 6858
Rubix:265A9802
Manufacturer :1602513
EAN:4014486038262




Product details : OPTIBELT 22 X 6858 1602513
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x641x641 mm |
|---|---|
| Logistic Weight | 2222 g |
| Profile | c/22 |
| Belt designation | c270 |
| Interior length | 6858 mm |
| Pitch length | 6916 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 6946 mm |
Show UNSPSC/ECL@SS
£ 73.14 excl. VAT
/ Each
£ 87.77 incl. VAT
- Usually arrives within 14 working days
