References
Optibelt:22 X 1600
Rubix:265A8931
Manufacturer :1648585
EAN:4014486037371




Product details : OPTIBELT 22 X 1600 1648585
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x149x149 mm |
|---|---|
| Logistic Weight | 518 g |
| Profile | c/22 |
| Belt designation | c63 |
| Interior length | 1600 mm |
| Pitch length | 1658 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1688 mm |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Usually arrives within 14 working days
