OPTIBELT VBELT A SECT ENV 13 A68E 17257700

VB A/13

See technical information
References
Optibelt:13 X 1725
Rubix:104A3492
Manufacturer :1637937
EAN:4014486033175
brand logo
Technical specifications
Profilea/13
Belt designationa68
Interior length1725 mm
See all Specifications

Product details : OPTIBELT VBELT A SECT ENV 13 A68E 17257700


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x128x128 mm
Logistic Weight188 g
Profilea/13
Belt designationa68
Interior length1725 mm
Outer length1775 mm
Upper width13 mm
Height8 mm
Pitch length1755 mm
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
  • Usually arrives within 14 working days