References
Optibelt:10 X 1100
Rubix:265A8720
Manufacturer :1526443
EAN:4014486031973





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z43 1/4 |
| Interior length | 1100 mm |
Product details : OPTIBELT 10 X 1100 1526443
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x27x27 mm |
|---|---|
| Logistic Weight | 70 g |
| Profile | z/10 |
| Belt designation | z43 1/4 |
| Interior length | 1100 mm |
| Pitch length | 1122 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1138 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Usually arrives within 14 working days