CLASSICAL V-BELT STANDARD WRAPPED A SECTION 2700MM PITCH LENGTH

V-belt

See technical information

References

Fenner:A2700-FEN
Rubix:406A1452
Manufacturer :240A0270
brand logo

Technical specifications

Profilea/13
Belt designationa2700
Interior length2670 mm
See all Specifications

Product details : CLASSICAL V-BELT STANDARD WRAPPED A SECTION 2700MM PITCH LENGTH


Fenner® Classic V
Light duty, wrapped V-belt


Ideal for high ratio or small pulley drives, the Fenner® classic V belt has a specially treated jacket to give superior anti-static, heat and oil-resistant properties which exceeds the new industry anti-ignition standards.

V-belt classic section A2700 / A105 13x2670Li

Strengths

► Extended temperature range -40° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching
► Accuracy and stability of length

► One-shot tensioning for fit-and-forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilea/13
Belt designationa2700
Interior length2670 mm
Outer length2720 mm
Upper width13 mm
Height8 mm
Pitch length2700 mm
Materialcotton-polyester fabric impregnated with special synthetic rubber; polyester ropes; special polymer-based base rubber (precision-built pb)
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
  • Delivery usually within ( 2 ) days