References
Optibelt:22 X 1800
Rubix:265A8936
Manufacturer :1661243
EAN:4014486037449




Product details : OPTIBELT 22 X 1800 1661243
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x168x168 mm |
|---|---|
| Logistic Weight | 583 g |
| Profile | c/22 |
| Belt designation | c71 |
| Interior length | 1800 mm |
| Pitch length | 1858 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1888 mm |
Show UNSPSC/ECL@SS
£ 15.98 excl. VAT
/ Each
£ 19.18 incl. VAT
- Usually arrives within 14 working days
