References
Optibelt:13 X 1500
Rubix:265A8779
Manufacturer :1684832
EAN:4014486033083




Product details : OPTIBELT 13 X 1500 1684832
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x111x111 mm |
|---|---|
| Logistic Weight | 164 g |
| Profile | a/13 |
| Belt designation | a59 |
| Interior length | 1500 mm |
| Pitch length | 1530 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1550 mm |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- Usually arrives within 14 working days
